French Iron Square Pier Mount 8.5 In. French Iron
- Mfr # PMB4941-FRN
- Zoro # G915388467
product price:Â
$
160.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL Damp
Lamp Included
No
Voltage
120V
Watts
W
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMB4941-FRN
- Zoro #
- G915388467
- UPC #
- 782042435704
- Country of Origin
- China
- Item
- Post
- Finish
- French Iron
- Standards
- ETL Damp
- Lamp Included
- No
- Voltage
- 120V
- Watts
- W
- Housing Material
- Aluminum
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 8.5 in
- Height
- 4 in
- Width
- 8.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.