Zoro Homepage

Post-Top Lights, 6300 lm, LED, 60 W

  • Mfr # POSTTOP1A/S060UNHD7SC2/T5/BL

  • Zoro # G616065971


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Voltage
120 V
Color Temperature
3000/4000/5000
Color Rendering Index
70
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTTOP1A/S060UNHD7SC2/T5/BL
Zoro #
G616065971
UPC #
046135627927
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
25 3/10 in
Overall Width
19 7/10 in
Overall Length
19 9/10 in
Height
25.30 in
Nominal Length
19.90 in
Size
19.9x19.7x25.3 in
Length
19.9 in
Height (in)
25.3 in
Width
19.7 in

Details

Voltage
120 V
Color Temperature
3000/4000/5000
Item
Post top
Color Rendering Index
70
Housing Color
Black
Standards
cULus
Rated Life
50000
Housing Material
Aluminum
Light Technology
LED
Sensor Type
Not Sensor Compatible
IP Rating
IP65
Lumen Selectable
Selectable
Light Output
6,300 lm
Fixture Lens Material
Polycarbonate
Light Distribution Type - IESNA
Type V
Fixture Wattage
60 W
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Power Source
Hardwired
CRI
70
Indoor/Outdoor Usage
Outdoor
Mounting
Surface
Efficacy (LPW)
105 lm/W
Lumens
6300
Type
Post top
Lumens Per Watt
105 lm/W
Description/Special Features
Post Top, 40/50/60W Selectable, 120-347V, 0-10V Dim, 70 Cri, Cct Selectable 3000, 4000, 5000K, Type V, Black
Total Harmonic Distortion (THD)
< 20 %
Temp. Range
-40°F to 104°F
Glass Color
Black
Finish
Black
Watts
40.00/50.00/60.00 W
Lamp Type
SMD
Color Temp.
3000/4000/5000
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90

Description

Post-Top Lights,6300 lm,LED,60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.