Old Trail 3 Light Lantern 8 In. Heritage Bronze
- Mfr # F4517-HBZ
- Zoro # G115390246
product price:Â
$
282.00
/ea
Free Shipping & Returns
Key Features
Length
8 in
Bulb Included
No
Light Bulb Wattage
60W
Material
Solid Aluminum
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4517-HBZ
- Zoro #
- G115390246
- UPC #
- 782042488809
- Country of Origin
- China
- Item
- Lantern
- Bulb Included
- No
- Light Bulb Wattage
- 60W
- Finish
- Heritage Bronze
- Material
- Solid Aluminum
- Standards
- UL Damp
- Battery Included
- No
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Socket Count
- 3
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 19 in
- Canopy Width
- 5.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.