Remote Control
- Mfr # REMOTE/MOTIONDAY/001
- Zoro # G016608075
product price:Â
$
26.69
/ea
Key Features
Accessory Type
Remote Control
Overall Width
2 in
Wire Rope Length
5 1/2 in
For Use With
UFO High Bay 2A
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REMOTE/MOTIONDAY/001
- Zoro #
- G016608075
- UPC #
- 046135656231
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- Compatible with UFO High Bay 2A, Remote Control for Motion/Daylight Sensors
Details
- Item
- Remote Control
- Accessory Type
- Remote Control
- For Use With
- UFO High Bay 2A
- Finish
- White
- Standards
- RoHS
- Features
- Compatible with UFO High Bay 2A, Remote Control for Motion/Daylight Sensors
- Includes
- Remote Control
- Compatible Product Type
- UFO High Bay 2A
Description
Remote control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.