Shop WESTINGHOUSE

Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish

  • Mfr # 7773300
  • Zoro # G508584863

product price: 
$
18.99
/ea

Key Features

Size (Outside Diameter)
15.75"
Height
1.25"
Width
1.25"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7773300
Zoro #
G508584863
UPC #
030721777332
Country of Origin
Taiwan, Province of China

Dimensions

Size (Outside Diameter)
15.75"
Height
1.25"
Width
1.25"

Description

The Westinghouse Round Beaded White Finish Ceiling Medallion offers an understated backdrop for your ceiling fans and fixtures. With a fine rope-style border and clean white finish, this medallion looks great with any decor. The simple installation of this medallion is a great way to hide a hole if an opening in the ceiling is cut too large. It can also hide ceiling blemishes and cracks that may appear around ceiling fans and lighting fixtures. The medallion is 15-3/4 inches in diameter with a 4-inch center opening. It is made of durable molded plastic. WARNING: To avoid the risk of fire, all light bulbs or any heat generating source should be at least 6-inches from this medallion. Product reference number 77733.


  • Versatile ceiling medallion with white finish and beaded border
  • Resilient molded plastic composition
  • 15-3/4 in. diameter; 4 in. center opening
  • Use to cover too-large holes and cracks around fixtures
  • Adhesive for installation sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.