Round slim microdisk
Mfr # LEDMD4R3B800ST9SC3WH 4"
Zoro # G116557815
product price: $39.99
/eaSold in multiples of 6 for $239.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEDMD4R3B800ST9SC3WH 4"
Zoro #
G116557815
UPC #
046135634260
Country of Origin
Cambodia
Details
Item
Round slim microdisk
Description
Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 15/16 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series Slim Disk, Outside Diameter 6 7/8 in, Dimmable Yes, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.