Zoro Homepage

Sconce

  • Mfr # SCONCE1A1000ST9SC3BL

  • Zoro # G216561316


product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCONCE1A1000ST9SC3BL
Zoro #
G216561316
UPC #
046135634710
Country of Origin
Viet Nam

Details

Item
Sconce

Description

Sconce, Diameter 4 3/4 in, Overall Length 4 1/2 in, Series LANTERN, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 29.5 W, Voltage 120V AC, Overall Height 11 3/4 in, Overall Width 4 3/4 in, Housing Color Black, Housing Finish Metal, Housing Material Metal, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.