
Stell Wall Bracket, RoHS
Mfr # BRACKET1A/WALL90DEGTENON/BZ
Zoro # G616559319
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 1/8 in
Overall Height
6 1/4 in
Compatible Manufacturer Part Number
63860, 63861, 63862, 63863, 63864, 63865, 63866
Accessory Type
Wall Bracket
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRACKET1A/WALL90DEGTENON/BZ
Zoro #
G616559319
UPC #
046135611759
Country of Origin
China
Dimensions
Overall Length
9 1/8 in
Overall Height
6 1/4 in
Overall Width
4 in
Details
Item
Stell Wall Bracket
Compatible Manufacturer Part Number
63860, 63861, 63862, 63863, 63864, 63865, 63866
Accessory Type
Wall Bracket
Housing Material
Steel
Standards
cULus
Compatible Product Type
Floodlight
Description
Stell Wall Bracket, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.