Street & Parking Lot Lights, 347V AC

  • Mfr # AREAFLDXA/NEMAPHOTOCELL/347

  • Zoro # G116066027


product price:  $40.45
/ea

Key Features

Voltage
347V AC
Sensor Type
Photocell Included
Housing Color
White
Standards
cULus
Features
Area Floodlight Nema Locking Photocell, 347V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLDXA/NEMAPHOTOCELL/347
Zoro #
G116066027
UPC #
046135613944
Country of Origin
China

Details

Item
Flood light
Voltage
347V AC
Sensor Type
Photocell Included
Housing Color
White
Standards
cULus
Features
Area Floodlight Nema Locking Photocell, 347V
Type
Flood light

Description

Street & Parking Lot Lights, Fixture Wattage Not Applicable, Light Technology Not Applicable, Color Temperature Not Applicable, Voltage 347V AC, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.