Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Bronze, 30W/40W/50W, 3000K/4000K/5000K, 6200LM, 120-277V
- Mfr # FLDX-LG-30-50W-MCTP-BR
- Zoro # G611647028
product price:
$
382.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
3000 K, 4000 K, 5000 K
Watts
30W/40W/50W
Width
2.76 in
Depth
12.6 in
Length
11.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-LG-30-50W-MCTP-BR
- Zoro #
- G611647028
- UPC #
- 845060086430
- Country of Origin
- China
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Watts
- 30W/40W/50W
- Item
- Indoor Disc Light
- Finish
- Bronze
- Lumens
- 6200
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Bronze)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 30W/40W/50W
- •3CCT Color Temp: 3000K/4000K/5000K