Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080HUVDSC2ADJWH

  • Zoro # G616066046


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Photocell Hub Included
Housing Color
White
Includes
Slip Fitter, Universal Mounting Bracket
Rated Life
100000
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080HUVDSC2ADJWH
Zoro #
G616066046
UPC #
046135663604
Country of Origin
Viet Nam

Dimensions

Overall Width
10 1/8 in
Overall Length
25 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Height
6.30 in
Dimensions
25.31x10.67x6.3 in
Width
10.67 in
Nominal Length
25.31 in

Details

Sensor Type
Photocell Hub Included
Housing Color
White
Item
Area light
Includes
Slip Fitter, Universal Mounting Bracket
Rated Life
100000
Color Temperature
3000/4000/5000
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Standards
cULus
Voltage
277 V
Color Rendering Index
80
Fixture Wattage
80 W
Light Head Style
Standard Head
Mount Type
Pole, Slipfitter/Knuckle
High Pressure Sodium Wattage Equivalency
180 W
Metal Halide Wattage Equivalency
150 W
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Not Selectable
Color Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type III, Type IV, Type V
Fixture Mounting Location
Surface
Light Distribution
< 20 %
Fixture Rated Life
100000
Lamp Type
SMD
Operating Temperature (°C)
-40 to+50 °C
Efficacy (LPW)
150 lm/W
Housing Material
Aluminum
Temp. Range
-40 °F to 122 °F
Type
Area light
Features
Area Flood 6A, Selectable Wattage 40/60/80, 277-480V, 0-10V Dimming, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, White
Color Temp.
3000/4000/5000
Mounting
Surface
CRI
80
Lumens Per Watt
150 lm/W
Housing Finish
Aluminum
Power Factor
≥0.90
Finish
White
Watts
80.00/60.00/40.00 W
Lumens
12000/9000/6000
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Outdoor
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards ANSI C136.31, cULus Listed to UL 1598, Dark Sky Compliant, DLC 5.1 Premium, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.