Shop WESTGATE
See all product information
Create Account
FLH-10W-30K-WHLED BULLET FLOOD LIGHTS, 120-277V
Mfr # FLH-10W-30K-WH
Zoro # G402632189
product price:
$
33.15
/ea
Key Features
Color
White
Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
1000LM
Watts
10W
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLH-10W-30K-WH
- Zoro #
- G402632189
- UPC #
- 845060031430
- Country of Origin
- Unknown
Details
- Color
- White
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Lumens
- 1000LM
- Watts
- 10W
- CRI
- >80
- Voltage
- 120V
Description
Die-cast aluminum with powder coat finish
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood