Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080UNHDSC2ADJBZ

  • Zoro # G616065896


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000
Color Rendering Index
80
Fixture Wattage
80 W
Housing Material
Aluminum
Includes
Slip Fitter, Universal Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080UNHDSC2ADJBZ
Zoro #
G616065896
UPC #
046135640124
Country of Origin
Viet Nam

Dimensions

Overall Length
24 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Width
10 5/8 in
Height
6.30 in
Nominal Length
24.75 in
Width
10.62 in
Dimensions
24.75x10.62x6.3 in

Details

Color Temperature
3000/4000/5000
Item
Area light
Color Rendering Index
80
Fixture Wattage
80 W
Housing Material
Aluminum
Voltage
120 V
Includes
Slip Fitter, Universal Mounting Bracket
Sensor Type
Photocell Hub Included
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Rated Life
100000
Standards
cULus
Housing Color
Bronze
Color Selectable
Selectable
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Mount Type
Pole, Slipfitter/Knuckle
Operating Temperature - Maximum
122 Degrees F
Light Technology
LED
Light Head Style
Standard Head
High Pressure Sodium Wattage Equivalency
180 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Lumens Per Watt
150 lm/W
Efficacy (LPW)
150 lm/W
Light Distribution
< 20 %
Temp. Range
-40 °F to 122 °F
Housing Finish
Aluminum
CRI
80
Watts
40.00/60.00/80.00 W
Type
Area light
Indoor/Outdoor Usage
Outdoor
Fixture Mounting Location
Surface
Mounting
Surface
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Lumens
6000/9000/12000
Features
Area Light Optiselect, Selectable Wattage 40/60/80W, Cct Selectable 3000/4000/5000K, T3/T4/T5, 120-347V, Bronze
Finish
Bronze
Color Temp.
3000/4000/5000
Operating Temperature (°C)
-40 to+50 °C
Lamp Type
SMD
Power Factor
≥0.90
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.