Shop LEDVANCE/ SYLVANIA

Floodlights, 12000 lm; 21000 lm, LED, 750 W

  • Mfr # FLOODLT2AS140UNHD8SC2BZP
  • Zoro # G916561296

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/4 in
Lumen Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Overall Height
3 1/4 in
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLOODLT2AS140UNHD8SC2BZP
Zoro #
G916561296
UPC #
046135638626
Country of Origin
Viet Nam

Dimensions

Overall Length
15 3/4 in
Overall Height
3 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
10 7/8 in
Height
3.3 in
Nominal Length
15.7 in
Width
10.9 in
Wire Rope Length
15 3/4 in
Length
15 3/4 in

Details

Lumen Selectable
Selectable
Voltage
120 to 347V AC
Operating Temperature - Minimum
-40 Degrees F
Includes
1/2 in IPS, Trunnion
Housing Color
Bronze
Standards
cULus, FCC, RoHS
Housing Material
Aluminum
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Mount Type
Yoke/Trunnion
Light Technology
LED
Color Rendering Index
80
Number of Lightheads
1
IP Rating
IP65
Light Output
12,000 lm, 21,000 lm
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Color Temperature
3000K, 4000K, 5000K
Metal Halide Wattage Equivalency
750 W
Light Distribution Type - NEMA
NEMA 7x7
Item
Floodlights
High Pressure Sodium Wattage Equivalency
750 W
Fixture Wattage
80 W, 100 W, 140 W
For Location
Outdoor
Color Selectable
Selectable
Total Harmonic Distortion
< 20 %
Lumens
12000/15000/21000
Housing Finish
Aluminum
CRI
80
Fixture Rated Life
100,000 hr
Watts
80.00/100.00/140.00 W
Mounting
Surface
Efficacy (LPW)
150 lm/W
Finish
Bronze
Power Factor
≥0.90
Color Temp.
3000 K, 4000 K, 5000 K

Description

Floodlights, Fixture Wattage 80 W, 100 W, 140 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.