Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
SurfaceMntKitWht, 31/12inH, 31/6inL
- Mfr # SMKIT3A14WH
- Zoro # G716557680
product price:Â
$
54.59
/ea
Key Features
Overall Width
52 in
Includes
Surface Mount Kit
Material
Aluminum
Wire Rope Length
3 1/6 in
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMKIT3A14WH
- Zoro #
- G716557680
- UPC #
- 046135620669
- Country of Origin
- China
- Item
- Surface Mount Kit for 1x4 Backlit Panel
- Includes
- Surface Mount Kit
- Material
- Aluminum
- Finish
- Aluminum
- Color
- White
- Standards
- RoHS
- For Use With
- 1 x 4 Backlit Panel
- Mounting Style
- Surface
- Product Type
- Surface Mounting Kit
- Shell Material
- Aluminum
- Wire Color
- White
- Compatible Product Type
- 1 x 4 Backlit Panel
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 52 in
- Wire Rope Length
- 3 1/6 in
- Overall Height
- 3 1/12 in
- Overall Length
- 3 1/6 in
- Length
- 3 1/6 in
Description
Surface Mount Kit for 1x4 Backlit Panel
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.