Zoro Homepage

Sylvania Fluorescent T8 Fo28xp/Ss T8 Bulb, PK30

  • Mfr # 22184

  • Zoro # G606376162


product price: $346.99
/pk 30, $11.57/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Watts
28
Bulb Base Type
Medium Bipin
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22184
Zoro #
G606376162
UPC #
46135221842
Country of Origin
United States

Details

Color Temperature
5000K
Watts
28
Bulb Base Type
Medium Bipin
Bulb Shape
T8

Description

Through technological advances and the highest grade components, t8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology t12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard t12 fluorescent lamps. Environmental asset - long life prevents the build up of discarded lamps which means less waste use with rapid start or instant start ballasts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.