Shop LEDVANCE/ SYLVANIA

TapTronic Outdoor LED Driver, PK10

  • Mfr # LEDrv100HUV1250DIMAUX12P6NFC/ 75887

  • Zoro # G923367072


product price: 
$
103.99
/pk
Free Shipping & Returns

Key Features

Standards
cULus, FCC, RoHS
Output Current
1,250 mA
Power Output - Maximum
100 W
Brand and Series
TapTronic(TM) NFC
Output Technology
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDrv100HUV1250DIMAUX12P6NFC/ 75887
Zoro #
G923367072
UPC #
0046135758874
Country of Origin
China

Dimensions

Length
9 1/2 in
Height
1 1/2 in
Width
2 3/8 in

Details

Standards
cULus, FCC, RoHS
Output Current
1,250 mA
Power Output - Maximum
100 W
Brand and Series
TapTronic(TM) NFC
Output Technology
Programmable
Dimming Range
100% to 10%
Frequency
50/60 Hz
LED Driver Protection
Over-Temperature Protection
Max. Ambient Temp.
122 Degrees F
Power Factor - Minimum
0.9
Min. Ambient Temp.
-40 Degrees F
Input Voltage
347 to 480V AC
Programming Method
Programming Tool
Environmental Rating
Damp Location, Wet Location
Warranty
5 yr
Item
TapTronic Outdoor LED Driver
Driver Class
Class 2
Max. Case Temp.
194 Degrees F
Output Voltage
50 to 185V DC
Dimming Method
0-10V
Total Harmonic Distortion
20 %
Ouput Constant
Constant Current

Description

TapTronic(TM) NFC, TapTronic Outdoor LED Driver, Number of Bulbs Supported Not Applicable, 347 to 480V AC Input Voltage, 50 to 185V DC Output Voltage, 1,250 mA Output Current, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Class 2, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.