Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Troffer, VOLUME6A/S044UNHD8SC7/24 U/WH

  • Mfr # 62534

  • Zoro # G215720820


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Color Rendering Index
> 80
Nominal Length
47.677 in
Color Temperature
3500/4000/5000
Lumens Per Watt
125 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62534
Zoro #
G215720820
UPC #
046135625343
Country of Origin
China

Dimensions

Nominal Length
47.677 in
Height
2.189 in
Width
23.82 in

Details

Housing Finish
White
Color Rendering Index
> 80
Color Temperature
3500/4000/5000
Lumens Per Watt
125 lm/W
Housing Material
Steel
Luminaire Type
Troffer
Lumens
3000/4000/4875/5500
Power Factor
0.9
Description/Special Features
Volumetric Troffer, Series 6A, Selectable Wattages 24/32/39/44W, 120- 347V, 0-10V Dimming, Optional Field Installable Pir Or Bluetooth Sensors
Standards
cULus
Total Harmonic Distortion (THD)
< 20 %
Mounting
Recessed
Fixture Rated Life
50000
Watts
24.00/32.00/39.00/44.00 W
Voltage
120 V

Description

Troffer,VOLUME6A/S044UNHD8SC7/24 U/WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.