UFOHghBay, Blk, ValuClss, 1113/16inL

  • Mfr # UFOHIBA3A/S150UNVD8SC7/BL

  • Zoro # G416295868


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500/4000/5000
CRI
80
Features
Ufo High Bay 3A, Selectable Wattage 100/120/150W, 120-277V, 80+Cri, 3500/4000/5000K Selectable Cct, Black
Height
8.19 in
Light Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFOHIBA3A/S150UNVD8SC7/BL
Zoro #
G416295868
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
8.19 in
Diameter (in)
11.81 in
Width
11.81 in
Dimensions
8.19 in

Details

Item
High bay
Color Temperature
3500/4000/5000
CRI
80
Features
Ufo High Bay 3A, Selectable Wattage 100/120/150W, 120-277V, 80+Cri, 3500/4000/5000K Selectable Cct, Black
Light Color
Black
Lamp Type
SMD
Indoor/Outdoor Usage
Indoor
Lumens
15000/18000/22500
Service Life Rating
150000
Fixture Warranty
5 years
Fixture Voltage
120 V
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
150 lm/W
Max. Fixture Wattage
100.00/120.00/150.00
Color Rendering Index
80
Lumens Per Watt
150 lm/W
Fixutre Mounting Type
Suspended
Fixture Temp. Range
-40 to 122
Power Factor
≥0.90
Total Harmonic Distortion (THD)
< 20 %
Housing Material
Aluminum
Type
Hook
Fixture Rated Life
150000
Standards
cULus
Accessories
Hook

Description

UFO High Bay 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.