UFOHghBay, Blk, ValuClss, 143/16inL

  • Mfr # UFOHIBA3A/S240UNVD8SC7/BL

  • Zoro # G016295848


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

CRI
80
Color Rendering Index
80
Service Life Rating
150000
Color Temperature
3500/4000/5000
Accessories
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFOHIBA3A/S240UNVD8SC7/BL
Zoro #
G016295848
UPC #
-
Country of Origin
Malaysia

Dimensions

Diameter (in)
14.17 in
Height
8.43 in
Dimensions
8.43 in
Width
14.17 in

Details

Item
High bay
CRI
80
Color Rendering Index
80
Service Life Rating
150000
Color Temperature
3500/4000/5000
Accessories
Hook
Fixture Temp. Range
-40 to 122
Max. Fixture Wattage
200.00/220.00/240.00
Fixture Warranty
5 years
Light Color
Black
Indoor/Outdoor Usage
Indoor
Fixutre Mounting Type
Suspended
Total Harmonic Distortion (THD)
< 20 %
Efficacy (LPW)
150 lm/W
Type
Hook
Lumens
30000/33000/36000
Fixture Rated Life
150000
Power Factor
≥0.90
Lamp Type
SMD
Lumens Per Watt
150 lm/W
Housing Material
Aluminum
Standards
cULus
Features
Ufo High Bay 3A, Selectable Wattage 200/220/240W, 120-277V, 80+Cri, 3500/4000/ 5000K Selectable Cct, Black
Fixture Voltage
120 V
Total Harmonic Distortion
< 20 %

Description

UFO High Bay 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.