UFOHghBay, Wht, ValuClss, 1113/16inL

  • Mfr # UFOHIBA3A/S150UNVD8SC7/WH

  • Zoro # G316295869


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Lumens
15000/18000/22500
Fixture Voltage
120 V
Color Temperature
3500K, 4000K, 5000K
Standards
cULus, FCC, RoHS
Max. Fixture Wattage
100.00/120.00/150.00
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UFOHIBA3A/S150UNVD8SC7/WH
Zoro #
G316295869
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
8.19 in
Width
11.81 in
Diameter (in)
11.81 in
Dimensions
8.19 in
Overall Length
11 13/16 in
Nominal Width
11 13/16 in
Suggested Mounting Height - Minimum
39 ft
Nominal Length
11 13/16 in
Overall Height
8 3/16 in
Suggested Mounting Height - Maximum
49 ft
Overall Width
11 13/16 in

Details

Lumens
15000/18000/22500
Fixture Voltage
120 V
Color Temperature
3500K, 4000K, 5000K
Standards
cULus, FCC, RoHS
Max. Fixture Wattage
100.00/120.00/150.00
Item
UFO Hight Bay
Fixture Temp. Range
-40 to 122
Total Harmonic Distortion (THD)
< 20 %
Indoor/Outdoor Usage
Indoor
Fixture Warranty
5 years
Features
Ufo High Bay 3A, Selectable Wattage 100/120/150W, 120-277V, 80+Cri, 3500/4000/5000K Selectable Cct, White
Total Harmonic Distortion
< 20 %
CRI
80
Accessories
Hook
Efficacy (LPW)
150 lm/W
Fixutre Mounting Type
Suspended
Light Color
White
Color Rendering Index
80
Type
Hook
Lamp Type
SMD
Fixture Rated Life
150000
Housing Material
Steel
Service Life Rating
150000
Power Factor
≥0.90
Lumens Per Watt
150 lm/W
Dimmable
Yes
Temperature Code
T4A
Bulbs Included
Yes
Mounting Style
Suspended
Ambient Temperature - Minimum
-40 Degrees F
For Bulb Type
LED
Series
Value Class
Maximum Fixture Wattage
150 W
Hazardous Location Rating
Not Rated
Color Selectable
Selectable
LED Replacement For
250W to 400W MH
NEMA Enclosure Rating
4X
Lighting Technology
LED
Housing Color
White
Lens Material
Polycarbonate
Product Type
UFO High Bay
Light Output
15,000 lm, 18,000 lm, 22,500 lm
Lumen Selectable
Selectable
Bay Light Type
High Bay
Rated Life
50,000 hr
Voltage
120 to 277V AC
Light Distribution
General
Ambient Temperature - Maximum
50 Degrees C
Number of Bulbs
1
Emergency Battery Backup
No
IP Rating
IP65

Description

UFO High Bay 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.