UFOHightBay, White, ValueClass, 11inL, 11inW

  • Mfr # UFOHIBA4A/150UNHD850/WH

  • Zoro # G316296002


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Diameter (in)
11.02 in
Accessories
Hook
Indoor/Outdoor Usage
Indoor
CRI
80
Service Life Rating
150000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFOHIBA4A/150UNHD850/WH
Zoro #
G316296002
UPC #
046135630378
Country of Origin
Mexico

Dimensions

Diameter (in)
11.02 in
Height
7.30 in
Width
11.02 in
Dimensions
7.3 in

Details

Item
High bay
Accessories
Hook
Indoor/Outdoor Usage
Indoor
CRI
80
Service Life Rating
150000
Lumens
21400
Housing Material
Aluminum
Light Color
White
Lamp Type
SMD
Max. Fixture Wattage
150 W
Color Temperature
5000
Total Harmonic Distortion
< 20 %
Fixture Voltage
120 V
Fixutre Mounting Type
Suspended
Operating Temperature (°C)
-40 to+50 °C
Fixture Warranty
5 years
Power Factor
≥0.90
Efficacy (LPW)
143 lm/W
Type
Hook
Lamp Type - Fixtures
SMD
Lumens Per Watt
143 lm/W
Total Harmonic Distortion (THD)
< 20 %
Features
Ufo High Bay, Gen 4, 150W, 120-347V, 0-10V Dimming, 80+Cri, 5000K, White
Fixture Temp. Range
-40 to 122
Fixture Rated Life
150000
Standards
cULus
Color Rendering Index
80
Operating Temperature (°C)
-40 to+50 °C

Description

UFO High Bay, Gen 4, 150W, 120-347V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.