Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S030UNVD8SC7/24U/GR

  • Zoro # G416557966


product price: $67.15
/ea
Sold in multiples of 8 for $537.20

Key Features

Mounting
Surface
Fixture Warranty
5 years
Lamp Watts
20.00/25.00/30.00
Rated Life
75000
Power Factor
≥0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S030UNVD8SC7/24U/GR
Zoro #
G416557966
UPC #
046135623547
Country of Origin
China

Dimensions

Nominal Length
24.02 in
Dimensions
24.02x2.6x2.4 in
Width
2.6 in
Height
2.40 in

Details

Item
Vapor-tight
Mounting
Surface
Fixture Warranty
5 years
Lamp Watts
20.00/25.00/30.00
Rated Life
75000
Power Factor
≥0.90
Housing Material
Polycarbonate (PC)
Temp. Range
-4°F to 104°F
Lumens
2300/2875/3450
Standards
cULus
Finish
Gray
Indoor/Outdoor
Indoor
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Color Rendering Index
> 80
Efficacy (LPW)
115 lm/W
Voltage
120 V

Description

2 ft, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp32T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.