Vapor Tight Luminaire, LED, 3250 lm

  • Mfr # VAPORILT/S100UNHD8SC7/96
  • Zoro # G016560939
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
100.00/90.00/80.00/70.00
Fixture Wattage
100 W
Voltage
120V AC to 347V AC
Housing Material
Polycarbonate
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VAPORILT/S100UNHD8SC7/96
Zoro #
G016560939
UPC #
046135659072
Country of Origin
Malaysia

Dimensions

Overall Width
4 5/16 in
Overall Depth
94 in
Manufacturers Warranty Length
5 yr
Overall Height
3 7/16 in
Nominal Length
94.02 in
Dimensions
94.02x4.33x3.46 in
Width
4.33 in
Height
3.46 in

Details

Item
Vapor Tight Luminaire
Lamp Watts
100.00/90.00/80.00/70.00
Fixture Wattage
100 W
Voltage
120V AC to 347V AC
Housing Material
Polycarbonate
Color Selectable
Selectable
For Location
Indoor
Fixture Lens Material
Polycarbonate
Includes Lamp
Lamp Included
Color Temperature
3500K, 4000K, 5000K
High Pressure Sodium Wattage Equivalency
200 W
Lumen Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Housing Color
Gray
Rated Life
125,000 hr
Operating Temperature - Minimum
-40 Degrees F
Light Output
13,000 lm
IP Rating
IP66
Metal Halide Wattage Equivalency
200 W
Low Pressure Sodium Wattage Equivalency
200 W
Light Distribution Type - IESNA
Type III
Power Source
Hardwired
Standards
DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598
Incandescent Wattage Equivalency
500 W
Color Rendering Index
80
Light Technology
LED
Efficacy (LPW)
130 lm/W
Mounting
Surface
Indoor/Outdoor
Indoor
Lumens
13000/11700/10400/9100
Power Factor
≥0.90
Fixture Warranty
5 years
Temp. Range
-40 °F to 122 °F
Total Harmonic Distortion
< 20 %
Finish
Gray
Color Temp.
3500 K, 4000 K, 5000 K
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Vapor Tight Luminaire, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 125,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.