Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S066UNVD8SC7/48U/GR

  • Zoro # G016557946


product price: $101.99
/ea
Sold in multiples of 8 for $815.92
Free Shipping & Returns

Key Features

Rated Life
75000
Color Rendering Index
> 80
Fixture Warranty
5 years
Nominal Length
47.992 in
Power Factor
≥0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S066UNVD8SC7/48U/GR
Zoro #
G016557946
UPC #
046135623561
Country of Origin
Malaysia

Dimensions

Nominal Length
47.992 in
Width
2.6 in
Height
2.402 in

Details

Item
Vapor-tight
Rated Life
75000
Color Rendering Index
> 80
Fixture Warranty
5 years
Power Factor
≥0.90
Color Temp.
3500/4000/5000
Mounting
Surface
Lumens
5750/6325/7590
Lamp Watts
50.00/55.00/66.00
Housing Material
Polycarbonate (PC)
Efficacy (LPW)
115 lm/W
Total Harmonic Distortion
< 20 %
Finish
Gray
Voltage
120 V
Standards
cULus

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.