Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S100UNVD8SC7/96U/GR/D

  • Zoro # G816557986


product price: $294.99
/ea
Sold in multiples of 4 for $1,179.96
Free Shipping & Returns

Key Features

Power Factor
≥0.90
Color Temp.
3500/4000/5000
Lumens
6900
Housing Material
Polycarbonate (PC)
Lamp Watts
60.00/80.00/100.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S100UNVD8SC7/96U/GR/D
Zoro #
G816557986
UPC #
046135624339
Country of Origin
China

Dimensions

Height
2.402 in

Details

Item
Vapor-tight
Power Factor
≥0.90
Color Temp.
3500/4000/5000
Lumens
6900
Housing Material
Polycarbonate (PC)
Lamp Watts
60.00/80.00/100.00
Efficacy (LPW)
69
Fixture Warranty
5 years
Mounting
Surface
Standards
cULus
Voltage
120 V
Rated Life
75000
Color Rendering Index
> 80
Total Harmonic Distortion
< 20 %
Finish
Gray

Description

8 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 54T5HO, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.