Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S100UNVD8SC7/96U/GR/DE

  • Zoro # G516557972


product price: $470.99
/ea
Sold in multiples of 4 for $1,883.96
Free Shipping & Returns

Key Features

Lumens
6900
Lithium Ion Battery
L
Rated Life
75000
Color Rendering Index
> 80
Height
2.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S100UNVD8SC7/96U/GR/DE
Zoro #
G516557972
UPC #
046135624391
Country of Origin
China

Dimensions

Height
2.402 in
Width
2.6 in
Nominal Length
95.984 in

Details

Item
Vapor-tight
Lumens
6900
Lithium Ion Battery
L
Rated Life
75000
Color Rendering Index
> 80
Fixture Warranty
5 years
Housing Material
Polycarbonate (PC)
Mounting
Surface
Voltage
120 V
Standards
cULus
Lamp Watts
60.00/80.00/100.00
Power Factor
≥0.90
Finish
Gray
Color Temp.
3500/4000/5000
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
115 lm/W

Description

8 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 54T5HO, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.