ValueLED Volumetric 5A, 20/25/30 Watts

  • Mfr # VOLUME5AS030UNVD84022UWH 1/CS 1/SKU

  • Zoro # G616295965


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
CRI
> 80
Height
3.622 in
Connectors
Plug, quick disconnect
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOLUME5AS030UNVD84022UWH 1/CS 1/SKU
Zoro #
G616295965
UPC #
046135615139
Country of Origin
China

Dimensions

Height
3.622 in
Dimensions
23.78x23.78x3.62 in
Nominal Length
23.78 in
Width
23.78 in

Details

Item
Troffer
Housing Material
Steel
CRI
> 80
Connectors
Plug, quick disconnect
Color Temperature
4000
Rated Life
50000
Power Factor
≥0.90
Efficacy (LPW)
125 lm/W
Standards
cULus
Mounting
Recessed
Housing Finish
White
Watts
20.00/25.00/30.00 W
Total Harmonic Distortion
< 20 %
Voltage
120 V
Fixture Warranty
5 years
Lumens
2500/3125/3750

Description

ValueLED Volumetric 5A, 20/25/30 Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.