ValueLED Volumetric 5A, 25/30/34 Watts

  • Mfr # VOLUME5AS034UNVD84024UWH 1/CS 1/SKU

  • Zoro # G416296018


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Fixture Warranty
5 years
Connectors
Plug, quick disconnect
Housing Material
Steel
Voltage
120 V
Watts
25.00/30.00/34.00 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLUME5AS034UNVD84024UWH 1/CS 1/SKU
Zoro #
G416296018
UPC #
046135615160
Country of Origin
China

Dimensions

Nominal Length
47.756 in
Height
3.622 in
Width
23.78 in
Dimensions
47.76x23.78x3.62 in

Details

Item
Troffer
Fixture Warranty
5 years
Lumens
3100/3750/4250
Connectors
Plug, quick disconnect
Housing Material
Steel
Voltage
120 V
Watts
25.00/30.00/34.00 W
Color Temperature
4000
Power Factor
≥0.90
Efficacy (LPW)
125 lm/W
CRI
> 80
Standards
cULus
Rated Life
50000
Housing Finish
White
Mounting
Recessed
Total Harmonic Distortion
< 20 %

Description

ValueLED Volumetric 5A, 25/30/34 Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.