Zoro Homepage

VANITY LIGHT, 2FT, 28W, 2100LM

  • Mfr # VNTLGT2FT2100S9SC3

  • Zoro # G516561306


product price: $78.99
/ea
Sold in multiples of 4 for $315.96
Free Shipping & Returns

Key Features

Lamp Type
SMD
CRI
90
Lumens
2100
Ambient Temp. Range
-4 to 104
Fixture Warranty
5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNTLGT2FT2100S9SC3
Zoro #
G516561306
UPC #
046135655739
Country of Origin
China

Dimensions

Height
4.09 in
Nominal Length
23.74 in
Width
5.94 in
Size
23.74x5.94x4.09 in

Details

Item
Surface
Lamp Type
SMD
CRI
90
Lumens
2100
Ambient Temp. Range
-4 to 104
Fixture Warranty
5 years
Standards
ETL,FCC
Voltage
120 V
Mounting
Surface
Housing Finish
White
Housing Material
Polycarbonate (PC)
Efficacy (LPW)
75 lm/W
Color Temp.
2700/3000/3500/4000/5000
Total Harmonic Distortion
≤ 20 %
Watts
28 W
Power Factor
≥0.90

Description

VANITY LIGHT, 2FT, 28W, 2100LM, 120V CRI 90, 5 CCT SELECTABLE, 50 000 HLIFE TIME, DAMP RATED, Diameter 6 in, Overall Length 23 3/4 in, Series HI-PERFORMANCELED, Light Output 2,100 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 4 1/8 in, Overall Width 6 in, Housing Color White, Housing Finish Polycarbonate, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.