Shop BESA LIGHTING
See all product information
Create Account
Camino Stem Pendant, Cobalt Blue Matte, Satin Nickel Finish, 1x50W Candelabra
- Mfr # 1TT-5674CM-SN
- Zoro # G106142816
product price:
$
600.99
/ea
Free Shipping & Returns
Key Features
Color
Cobalt Blue Matte
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-5674CM-SN
- Zoro #
- G106142816
- UPC #
- 767893941970
- Country of Origin
- China
- Color
- Cobalt Blue Matte
- Housing Finish
- Satin Nickel
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 50W
- Fixture Type
- Stem
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Lamp Quantity
- 1
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.