Vapor Tight, 2.25 in H, 96 in L

  • Mfr # VAPOR1X/LENS/96D5

  • Zoro # G816066006


product price:  $41.15
/ea

Key Features

Includes
Instructions
Housing Material
Polycarbonate
Standards
RoHS
Compatible Product Type
LED Luminarie
Compatible Manufacturer Part Number
VAPOR1B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAPOR1X/LENS/96D5
Zoro #
G816066006
UPC #
046135614613
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Width
4 in
Overall Length
96 in
Manufacturers Warranty Length
5 yr

Details

Includes
Instructions
Housing Material
Polycarbonate
Item
Vapor-tight
Standards
RoHS
Compatible Product Type
LED Luminarie
Compatible Manufacturer Part Number
VAPOR1B
Accessory Type
Diffuse Lens
Compatible Series
VAPOR1B
Description/Special Features
Vapor Tight, 96In Diffuse Lens Replacement
Luminaire Type
Vapor-tight

Description

Vapor Tight, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.