VaporTightLuminaire, Gry, 12,240lm, 33/4inH

  • Mfr # VAPOR3A/S090UNHD8SC7/96/GR

  • Zoro # G416065997


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
SMD
Lamp Watts
70.00/80.00/90.00
Fixture Wattage
90 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAPOR3A/S090UNHD8SC7/96/GR
Zoro #
G416065997
UPC #
046135657016
Country of Origin
Thailand

Dimensions

Overall Width
5 5/16 in
Overall Height
3 3/4 in
Overall Depth
98 7/16 in
Manufacturers Warranty Length
5 yr
Nominal Length
98.43 in
Dimensions
98.43x5.32x3.74 in
Height
3.74 in
Width
5.32 in

Details

Item
Vapor-tight
Lamp Type
SMD
Lamp Watts
70.00/80.00/90.00
Fixture Wattage
90 W
Voltage
120 V
Housing Material
Polycarbonate (PC)
Standards
cULus
Color Temperature
3500/4000/5000
Housing Color
Gray
IP Rating
IP66
Color Rendering Index
> 80
Rated Life
100000
Includes Lamp
Lamp Included
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Light Technology
LED
Incandescent Wattage Equivalency
500 W
Power Source
Hardwired
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III
Operating Temperature - Maximum
122 Degrees F
Low Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
200 W
High Pressure Sodium Wattage Equivalency
250 W
Light Output
12,240 lm
Lumens
10080/11520/12960/9800
Color Temp.
3500/4000/5000
Accessories
Chain mount bracket
Connectors
not relevant
Lumens Per Watt
138 lm/W
Finish
Gray
Efficacy (LPW)
138 lm/W
Operating Temperature (°C)
-40 to+50 °C
Mounting
Surface
Description/Special Features
Vapor Tight 3A, Selectable Wattage 70/80/90, 120-347V, 0-10V Dimming, 80 Cri, Selectable Cct 3500/4000/5000, 8', Gray
Luminaire Type
Vapor-tight
Total Harmonic Distortion
< 20 %
Total Harmonic Distortion (THD)
< 20 %
Fixture Warranty
5 years
Power Factor
≥0.90
Service Life Rating
100000
Temp. Range
-40 °F to 122 °F
Operating Temperature (°C)
-40 to+50 °C

Description

Vapor Tight Luminaire, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 90 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 100,000 hr, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.