Shop LEDVANCE/ SYLVANIA

VaporTightLuminaire, Gry, 6,800lm, 33/8inH

  • Mfr # VAPOR3A/S050UNHD8SC7/48/GR
  • Zoro # G616560964

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50 W
Voltage
120V AC to 347V AC
Housing Material
Polycarbonate
Manufacturers Warranty Length
5 yr
Fixture Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VAPOR3A/S050UNHD8SC7/48/GR
Zoro #
G616560964
UPC #
046135657009
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
49 3/16 in
Overall Width
3 1/4 in
Overall Height
3 3/8 in

Details

Item
Vapor Tight Luminaire
Fixture Wattage
50 W
Voltage
120V AC to 347V AC
Housing Material
Polycarbonate
Fixture Lens Material
Polycarbonate
High Pressure Sodium Wattage Equivalency
100 W
IP Rating
IP66
Incandescent Wattage Equivalency
400 W
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type III
Low Pressure Sodium Wattage Equivalency
100 W
Standards
DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598
Metal Halide Wattage Equivalency
199 W
Light Output
6,800 lm
Color Selectable
Selectable
Housing Color
Gray
Operating Temperature - Minimum
-40 Degrees F
Includes Lamp
Lamp Included
Color Rendering Index
80
Color Temperature
3000 K, 4000 K, 5000 K
Light Technology
LED
Power Source
Hardwired
Lumen Selectable
Selectable
Rated Life
100,000 hr
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Vapor Tight Luminaire, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 50 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Rectangular, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Standards DLC 5.1 Premium, IK08, NSF Splash Zone, cULus, FCC, RoHS, IP66, NEMA 4X, UL1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.