Zoro Homepage

Wall lantern, 450 lumens

  • Mfr # SCONCERD1A1000ST9SC3BL

  • Zoro # G216561354


product price: $63.95
/ea
Sold in multiples of 2 for $127.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCONCERD1A1000ST9SC3BL
Zoro #
G216561354
UPC #
046135634727
Country of Origin
Viet Nam

Details

Item
Wall lantern, 450 lumens, (2700K-3000K-3500K-4000K-5000K)

Description

Wall lantern, 450 lumens, (2700K-3000K-3500K-4000K-5000K), Diameter 5 5/8 in, Overall Length 12 1/2 in, Series LANTERN, Light Output 450 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 12.5 W, Voltage 120V AC, Overall Height 12 1/2 in, Overall Width 5 5/8 in, Housing Color Black, Housing Finish Metal, Housing Material Metal, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.