Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS035UNHD8SC15BZP

  • Zoro # G916560909


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
IP Rating
IP65
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS035UNHD8SC15BZP
Zoro #
G916560909
UPC #
046135661808
Country of Origin
Viet Nam

Dimensions

Overall Height
9 5/8 in
Knockout Size
3/4 in
Overall Length
14 3/8 in
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Overall Width
6 7/8 in
Mounting Height - Maximum
12 ft
Height
9.57 in
Nominal Length
14.37 in
Width
6.89 in
Size
14.37x6.89x9.57 in

Details

Standards
cULus
IP Rating
IP65
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type III
Number of Hubs
0
Mount Type
Surface
Power Source
Hardwired
Voltage
120 V
Item
Wall pack
Color Rendering Index
80
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
70 W
Color Temperature
1800/2200/2700
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Fixture Wattage
35 W
Light Output
2,600 lm, 3,900 lm, 4,550 lm
Number of Knockouts
4
Housing Color
Bronze
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
For Location
Outdoor
Incandescent Wattage Equivalency
200 W
Housing Material
Aluminum
Sensor Type
Photocell Included
Light Technology
LED
Operating Temp. Range
-40 °F to 122°F
Power Factor
≥ 0.90
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Lumens
3000/4500/5250
Lamp Type
SMD
Application
Outdoor
Watts
20.00/30.00/35.00 W
Mounting
Surface
CRI
80
Finish
Bronze
Efficacy (LPW)
150 lm/W

Description

Wall Pack Cutoff, Fixture Wattage 35 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.