Zoro Homepage

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS100UNHD8SC15BZP

  • Zoro # G921692480


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
9.57 in
Operating Temp. Range
-40 to 122
Fixture Rated Life
100000
Application
Outdoor
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS100UNHD8SC15BZP
Zoro #
G921692480
UPC #
046135661822
Country of Origin
Viet Nam

Dimensions

Height
9.57 in
Dimensions
14.37x9.45x9.57 in
Nominal Length
14.37 in
Width
9.45 in

Details

Operating Temp. Range
-40 to 122
Fixture Rated Life
100000
Application
Outdoor
Fixture Voltage
120 V
Housing Finish
Aluminum
Mounting
Surface
Color Temp.
1800/2200/2700
Lumens
9750/12000/15000
Efficacy (LPW)
150 lm/W
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
CRI
80
Power Factor
≥ 0.90
Finish
Bronze
Watts
65.00/80.00/100.00 W
Fixture Warranty
5 years
Standards
cULus
Item
Wall pack

Description

Wall Pack Cutoff, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.