Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS100UNHD8SC2BZP

  • Zoro # G416560935


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Light Output
9,750 lm, 12,000 lm, 15,000 lm
Color Selectable
Selectable
Incandescent Wattage Equivalency
450 W, 500 W, 600 W
High Pressure Sodium Wattage Equivalency
250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WALPAKC9AS100UNHD8SC2BZP
Zoro #
G416560935
UPC #
046135658587
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
14 3/8 in
Hub Size
3/4 in NPT
Overall Width
7 3/8 in
Overall Height
9 3/8 in
Mounting Height - Maximum
20 ft
Knockout Size
3/4 in
Height
9.40 in
Nominal Length
14.40 in
Width
7.4 in
Size
14.4x7.4x9.4 in

Details

Housing Color
Bronze
Light Output
9,750 lm, 12,000 lm, 15,000 lm
Color Selectable
Selectable
Incandescent Wattage Equivalency
450 W, 500 W, 600 W
High Pressure Sodium Wattage Equivalency
250 W
Sensor Type
Photocell Included
Housing Material
Aluminum
Includes Lamp
Integrated
Rated Life
100,000 hr
Standards
cULus
Color Rendering Index
80
For Location
Outdoor
Operating Temperature - Maximum
122 Degrees F
Fixture Wattage
100 W
Power Source
Hardwired
IP Rating
IP65
Light Distribution Type - IESNA
Type III
Metal Halide Wattage Equivalency
250 W
Fixture Lens Material
Polycarbonate
Number of Knockouts
4
Mount Type
Surface
Number of Hubs
0
Light Technology
LED
Color Temperature
3000/4000/5000
Item
Wall pack
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Voltage
120 V
Mounting
Surface
Power Factor
≥0.90
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Lumens
9750/12000/15000
Efficacy (LPW)
150 lm/W
Watts
65.00/80.00/100.00 W
Application
Outdoor
CRI
80
Operating Temp. Range
-40 °F to 122°F
Lamp Type
SMD
Finish
Bronze

Description

Wall Pack Cutoff, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.