Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS150UNHD8SC15BZP

  • Zoro # G616560988


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Overall Length
14 3/8 in
For Location
Outdoor
Housing Material
Aluminum
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS150UNHD8SC15BZP
Zoro #
G616560988
UPC #
046135661839
Country of Origin
Viet Nam

Dimensions

Overall Length
14 3/8 in
Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Overall Height
9 5/8 in
Hub Size
3/4 in NPT
Mounting Height - Maximum
25 ft
Overall Width
9 1/2 in
Nominal Length
14.37 in
Height
9.57 in
Width
9.45 in
Size
14.37x9.45x9.57 in

Details

Housing Color
Bronze
Item
Wall pack
For Location
Outdoor
Housing Material
Aluminum
Rated Life
100,000 hr
Power Source
Hardwired
Lumen Selectable
Selectable
Light Output
15,600 lm, 16,900 lm, 19,500 lm
Sensor Type
Photocell Included
IP Rating
IP65
Incandescent Wattage Equivalency
400 W
Number of Knockouts
4
Voltage
120 V
Fixture Lens Material
Polycarbonate
Color Rendering Index
80
Metal Halide Wattage Equivalency
400 W
Standards
cULus
Light Technology
LED
Color Temperature
1800/2200/2700
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
400 W
Mount Type
Surface
Light Distribution Type - IESNA
Type III
Color Selectable
Selectable
Number of Hubs
0
Includes Lamp
Integrated
Operating Temperature - Maximum
122 Degrees F
Fixture Wattage
150 W
Efficacy (LPW)
150 lm/W
Power Factor
≥ 0.90
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Operating Temp. Range
-40 °F to 122°F
CRI
80
Lumens
18000/19500/22500
Lamp Type
SMD
Mounting
Surface
Application
Outdoor
Finish
Bronze
Watts
120.00/130.00/150.00 W

Description

Wall Pack Cutoff, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.