Zoro Homepage

Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN7A/040UNVD8SC2/BZ/P

  • Zoro # G016560977


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - IESNA
Type IV
Overall Height
6 5/8 in
Metal Halide Wattage Equivalency
70 W
Mount Type
Surface
Rated Life
150,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN7A/040UNVD8SC2/BZ/P
Zoro #
G016560977
UPC #
046135625220
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 5/8 in
Overall Length
9 1/4 in
Overall Width
14 1/2 in
Mounting Height - Maximum
15 ft
Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Height
6 5/8 in

Details

Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
70 W
Mount Type
Surface
Rated Life
150,000 hr
Operating Temperature - Maximum
104 Degrees F
Fixture Wattage
40 W
High Pressure Sodium Wattage Equivalency
100 W
Power Source
Hardwired
Housing Color
Bronze
Housing Material
Aluminum
Lumen Selectable
Selectable
Includes Lamp
Integrated
Color Selectable
Selectable
Fixture Lens Material
Polycarbonate
Number of Knockouts
5
Color Rendering Index
80
Light Output
2,025 lm, 3,375 lm, 5,500 lm
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
For Location
Outdoor
Voltage
120 to 277V AC
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Number of Hubs
0
Standards
cULus, FCC, RoHS
Item
Wall Pack
Light Technology
LED

Description

Wall Pack, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 150,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.