Zoro Homepage

Wall Packs, cULus; FCC; RoHS

  • Mfr # WALPAKN9AMEDWGAL

  • Zoro # G916559316


product price: $25.35
/ea

Key Features

Overall Width
9 1/4 in
Overall Length
14 3/8 in
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Wall Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AMEDWGAL
Zoro #
G916559316
UPC #
046135639265
Country of Origin
China

Dimensions

Overall Width
9 1/4 in
Overall Length
14 3/8 in
Overall Height
6 1/4 in
Height
6 1/4 in

Details

Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Wall Pack
Standards
cULus
Accessory Type
Wall Pack
Item
Wall Packs
Compatible Manufacturer Part Number
63763, 63764, 63765, 63766, 63767, 63928, 63929, 63930, 63931, 63932, 63933, 65864, 65865
Housing Material
Aluminum

Description

Wall Packs, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.