
Wall Packs, cULus; RoHS
Mfr # WALPAKN9ASENSORADAPTOR
Zoro # G516559327
product price: $11.69
/eaKey Features
Overall Width
1 in
Housing Material
Aluminum
Compatible Manufacturer Part Number
63763, 63764, 63765, 63766, 63767, 63928, 63929, 63930, 63931, 63932, 63933, 65864, 65865
Compatible Product Type
Traditional Sensors
Standards
cULus, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALPAKN9ASENSORADAPTOR
Zoro #
G516559327
UPC #
046135639586
Country of Origin
China
Dimensions
Overall Width
1 in
Overall Height
4 1/4 in
Height
4 1/4 in
Details
Housing Material
Aluminum
Compatible Manufacturer Part Number
63763, 63764, 63765, 63766, 63767, 63928, 63929, 63930, 63931, 63932, 63933, 65864, 65865
Compatible Product Type
Traditional Sensors
Standards
cULus, RoHS
Accessory Type
Wall Pack
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Item
Wall Packs
Description
Wall Packs, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.