Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # CYLINDPS010UNHD8SC2R3BLP

  • Zoro # G016560991


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Light Technology
LED
Color Rendering Index
80
Number of Hubs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYLINDPS010UNHD8SC2R3BLP
Zoro #
G016560991
UPC #
046135662850
Country of Origin
Thailand

Dimensions

Overall Length
5 5/8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
10 ft
Overall Height
8 3/4 in
Overall Width
3 in
Dia. (In.)
3 in
Width
3 in
Height
8 3/4 in

Details

Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Light Technology
LED
Color Rendering Index
80
Number of Hubs
0
Includes Lamp
Integrated
Mount Type
Surface
Fixture Lens Material
Polycarbonate
Housing Color
Black
Color Selectable
Selectable
Standards
cULus
Light Output
625 lm, 1,000 lm, 1,250 lm
For Location
Outdoor
IP Rating
IP65
Fixture Wattage
10 W
Power Source
Hardwired
Operating Temperature - Maximum
122 Degrees F
Rated Life
100,000 hr
Incandescent Wattage Equivalency
40 W, 60 W, 75 W
Voltage
120 V
Lumen Selectable
Selectable
Housing Material
Aluminum
Item
Surface
Number of Knockouts
0
Color Temperature
3000/4000/5000
Mounting
Surface
Fixture Rated Life
100000
CRI
80
Total Harmonic Distortion
< 20 %
Application
Outdoor
Power Factor
≥0.90
Efficacy (LPW)
110 lm/W
Lumens
1100/880/550
Finish
Black
Operating Temp. Range
-40 °F to 122°F
Watts
10.00/8.00/5.00 W

Description

Wall Packs, Fixture Wattage 10 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.