Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # CYLINDPS030UNHD8SC2R6BLP

  • Zoro # G316560950


product price: $191.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Lumen Selectable
Selectable
Overall Height
13 in
Incandescent Wattage Equivalency
75 W, 150 W, 200 W
Fixture Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYLINDPS030UNHD8SC2R6BLP
Zoro #
G316560950
UPC #
046135662874
Country of Origin
Thailand

Dimensions

Overall Height
13 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
20 ft
Overall Length
8 3/8 in
Overall Width
6 in
Dia. (In.)
6 in
Width
6 in
Height
13 in

Details

IP Rating
IP65
Lumen Selectable
Selectable
Incandescent Wattage Equivalency
75 W, 150 W, 200 W
Fixture Lens Material
Polycarbonate
Mount Type
Surface
Color Selectable
Selectable
Color Rendering Index
80
Number of Knockouts
0
Color Temperature
3000/4000/5000
Power Source
Hardwired
Operating Temperature - Maximum
122 Degrees F
Rated Life
100,000 hr
Number of Hubs
0
Includes Lamp
Integrated
Standards
cULus
Fixture Wattage
30 W
Item
Surface
For Location
Outdoor
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Light Technology
LED
Light Output
1,875 lm, 3,125 lm, 3,750 lm
Housing Color
Black
Voltage
120 V
Efficacy (LPW)
110 lm/W
Mounting
Surface
Application
Outdoor
Total Harmonic Distortion
< 20 %
Operating Temp. Range
-40 °F to 122°F
Watts
30.00/25.00/15.00 W
CRI
80
Finish
Black
Power Factor
≥0.90
Lumens
3300/2750/1650
Fixture Rated Life
100000

Description

Wall Packs, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.