Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # WALPAKC9AS060UNHD8SC15BZP

  • Zoro # G616065940


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Voltage
120 V
IP Rating
IP65
Light Technology
LED
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS060UNHD8SC15BZP
Zoro #
G616065940
UPC #
046135661815
Country of Origin
Viet Nam

Dimensions

Overall Width
6 7/8 in
Overall Length
14 3/8 in
Overall Height
9 5/8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
15 ft
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Nominal Length
14.37 in
Length
14.37 in
Height
9.57 in
Width
6.89 in
Size
14.37x6.89x9.57 in

Details

Power Source
Hardwired
Voltage
120 V
IP Rating
IP65
Item
Wall pack
Light Technology
LED
Standards
cULus
Rated Life
100,000 hr
Fixture Lens Material
Polycarbonate
Color Rendering Index
80
Fixture Wattage
60 W
Housing Material
Aluminum
Color Temperature
1800/2200/2700
Series
WALPAKC
Sensor Type
Photocell Included
Color Selectable
Selectable
Lumen Selectable
Selectable
Housing Color
Bronze
Operating Temperature - Minimum
-40 Degrees F
Includes Lamp
Integrated
For Location
Outdoor
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type III
Number of Hubs
0
Mount Type
Surface
Incandescent Wattage Equivalency
300 W, 400 W, 450 W
Metal Halide Wattage Equivalency
200 W
Light Output
5,200 lm, 6,500 lm, 7,800 lm
Number of Knockouts
4
High Pressure Sodium Wattage Equivalency
200 W
Lamp Type
SMD
Fixture Rated Life
100000
Mounting
Surface
Lumens Per Watt
150 lm/W
Operating Temp. Range
-40 °F to 122°F
Type
Wall pack
Efficacy (LPW)
150 lm/W
Light Distribution
< 20 %
Lumens
6000/7500/9000
Total Harmonic Distortion
< 20 %
Power Factor
≥ 0.90
Operating Temperature (°C)
-40 to+50 °C
CRI
80
Features
Wall Pack Cutoff 9A, Selectable Wattage 40/50/60W, 120-347V, 0-10V Dimming, 80 Cri, Cct Selectable 1800/2200/2700K, Bronze, Photocell
Watts
40.00/50.00/60.00 W
Application
Outdoor
Finish
Bronze
Operating Temperature (°C)
-40 to+50 °C

Description

Wall Packs, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 1800K, 2200K, 2700K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.