Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # WALPAKN8A/S120UNHD8SC2/BZ/PE

  • Zoro # G116065945


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Series
WALPAKN
Power Source
Hardwired
Fixture Wattage
120 W
Fixture Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN8A/S120UNHD8SC2/BZ/PE
Zoro #
G116065945
UPC #
046135638329
Country of Origin
Viet Nam

Dimensions

Overall Height
4 1/2 in
Overall Width
12 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
17 3/4 in
Mounting Height - Maximum
35 ft
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Width
12.76 in
Height
4.51 in
Length
17.8 in

Details

Light Technology
LED
Series
WALPAKN
Power Source
Hardwired
Fixture Wattage
120 W
Fixture Lens Material
Glass
Color Rendering Index
80
Rated Life
100,000 hr
Standards
cULus
Item
Wall Packs
Housing Material
Aluminum
Color Temperature
3000/4000/5000
IP Rating
IP65
Voltage
120 V
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Housing Color
Bronze
Metal Halide Wattage Equivalency
400 W
High Pressure Sodium Wattage Equivalency
400 W
For Location
Outdoor
Sensor Type
Photocell Included
Includes Lamp
Integrated
Color Selectable
Selectable
Number of Hubs
0
Light Distribution Type - IESNA
Type IV
Number of Knockouts
5
Mount Type
Surface
Light Output
11,200 lm, 14,000 lm, 16,800 lm
Light Distribution
< 20 %
Features
Walpakn8A, Wattage Selectable 80/100/120W, 120-347V, 0-10V Dimming, 80 Cri, Cct Selectable 3000/4000/5000K, Bronze, Photocell, Emergency
Type
Wall pack
Lumens
11200/14000/16800
Power Factor
0.9
Lumens Per Watt
140 lm/W
Watts
80.00/100.00/120.00 W
Mounting
Surface
Finish
Bronze
Fixture Rated Life
100000

Description

Wall Packs, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.