Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Guard, cULus; FCC; RoHS

  • Mfr # WALPAKN9ASMALLWGAL

  • Zoro # G116559321


product price: $19.49
/ea

Key Features

Overall Length
10 3/4 in
Accessory Type
Wall Pack
Operating Temperature - Maximum
122 Degrees F
Overall Width
8 1/4 in
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9ASMALLWGAL
Zoro #
G116559321
UPC #
046135639258
Country of Origin
China

Dimensions

Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
6 1/4 in
Height
6 1/4 in

Details

Accessory Type
Wall Pack
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
Item
Wall Packs
Standards
cULus
Compatible Product Type
Wall Pack
Compatible Manufacturer Part Number
63763, 63764, 63765, 63766, 63767, 63928, 63929, 63930, 63931, 63932, 63933, 65864, 65865

Description

Wall Packs, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.