Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrap Fixture

  • Mfr # WRAP/FVL/S050UNHD8SC7/48WH

  • Zoro # G616561282


product price: $93.85
/ea
Sold in multiples of 4 for $375.40
Free Shipping & Returns

Key Features

Rated Life
100000
Housing Color
White
Nominal Length
48.00 in
Lumens
6500/5200/3900
Dimensions
48x5.2x3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP/FVL/S050UNHD8SC7/48WH
Zoro #
G616561282
UPC #
046135641169
Country of Origin
Malaysia

Dimensions

Nominal Length
48.00 in
Dimensions
48x5.2x3.94 in
Width
5.2 in
Height
3.94 in

Details

Item
LED Wraparound Fixture
Rated Life
100000
Housing Color
White
Lumens
6500/5200/3900
Operating Temp. Range
-40 to 122
Item - Floodlights
Wrap
Total Harmonic Distortion
< 20 %
Housing Material
Metal
Mounting
Surface
CRI
> 80
Efficacy (LPW)
130 lm/W
Indoor/Outdoor Usage
Indoor
Accessories
V-hook with chain
Color Temperature
3500/4000/5000
Power Source
≥ 0.90
Voltage
120 V
Watts
50.00/40.00/30.00 W

Description

Wrap Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.