
Wrap Fixture
Mfr # WRAPHNGS060UNHD8SC748WH 1/CS 1/SKU
Zoro # G516295980
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
47.99 in
Temp. Range
-40 °F to 122 °F
Efficacy (LPW)
130 lm/W
Total Harmonic Distortion
< 20 %
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRAPHNGS060UNHD8SC748WH 1/CS 1/SKU
Zoro #
G516295980
UPC #
046135641183
Country of Origin
Malaysia
Dimensions
Nominal Length
47.99 in
Dimensions
47.99x10.39x2.76 in
Height
2.76 in
Width
10.39 in
Details
Item
LED Wraparound Fixture
Temp. Range
-40 °F to 122 °F
Efficacy (LPW)
130 lm/W
Total Harmonic Distortion
< 20 %
Housing Finish
White
Fixture Warranty
5 years
Service Life Rating
125000
Bulb Primary Application
Indoor
Fixture Item
Wrap
Power Factor
≥ 0.90
CRI
80
Rated Life
125000
Mounting
Suspended/Surface
Lumens
4290/5680/7050/8400
Housing Material
Steel
Color Temperature
3500/4000/5000
Standards
cULus
Watts
30.00/40.00/50.00/60.00 W
Voltage
120 V
Description
Wrap Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.