Zoro Homepage

Disposable Universal Electroporation Cuvettes, Square Lid, 4mm, 50/PK

  • Mfr # 212635

  • Zoro # G305299632


product price: $276.99
/pk 50, $5.54/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212635
Zoro #
G305299632
UPC #
-
Country of Origin
United States

Description

Disposable Universal Electroporation Cuvettes are designed for use with bacterial, yeast, fungi, and mammalian cells. Cuvettes are manufactured from the clearest, highest quality, durable, polycarbonate material and have demonstrated optimal transfection efficiencies over decades of laboratory use. Compatible with any Electroporators or devices which require the use of electroporation cuvettes.Precision built to give exacting tolerances and ensure reproducible results. Cuvettes are skillfully crafted and polished aluminum plates reduce static and arcing, delivering optimum performance. Individually wrapped and gamma irradiated for sterility. Individually color-coded cuvette lids identify application, with corresponding gap widths.
Highest quality Sterile, RNase and DNase free Pack Size: 50 Individually Wrapped Sterilized Cuvettes Gap: 4 mm Capacity: 800 μl Lid: Red, SquareShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.